missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™

Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Brand:  DWK Life Sciences 749521-1590

178.62 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11815125

  • 214.00 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Disposable Pellet Pestle

  • Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Available with or without 100 microtubes
  • Microtubes have the same properties and come individually wrapped to ensure purity
  • Length of pestle with tip, 7cm (2.75 in.)
Reusable Pellet Pestle
  • Autoclavable CTFE polymeric head with a stainless-steel shaft
  • Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.05 oz.
Polypropylene
Single-use
2.75 in.
w/o Microtubes
0.05 oz., 1.5mL
1.5 mL
Pellet Pestle
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes
RNase, DNase and Pyrogen-free
70mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™ > Disposable Pellet Pestle without Microtubes; RNase-free; 1.5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.