missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Sample Vial with Rubber Cap
Clear screw thread sample vial
Brand: DWK Life Sciences 60910D-3
560.50 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Closed-top black phenolic closure with rubber liner, unattached

Specifications
Black | |
19 mm | |
Black phenolic caps and rubber liners | |
Phenolic with Rubber Liner | |
Type I, 51 expansion borosilicate glass tubing |
Clear | |
12 mL | |
15-425 | |
65 mm | |
Sample Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Clear Sample Vial with Rubber Cap > 12 mL
Spot an opportunity for improvement?Share a Content Correction