missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ M3 Pleat-Style Face Masks
GREENER_CHOICE

Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.

Brand:  Ansell 62452

172.33 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 11348031

  • 307.00 € / Pack of 500
Estimated Shipment: 07-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Inner facing made of white BiCoSof™
  • Nose piece made from fully enclosed, soft, malleable aluminum
  • Outer facing made from clear polyethylene apertured film
Specifications

Specifications

Cleanroom Face Mask
Ties
Standard
Pleated
Single-use
Semiconductor, Disk Drive, Data Storage, Integrated Circuits
62452
KimTech™ M3
23 cm
White
Polyethylene
Non-sterile
Class 1 (ISO 3)
99.5% (PFE), 98.7% (BFE)
Yes
0.1 μm (PFE), 3 μm (BFE)
9.1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Kimtech™ M3 Pleat-Style Face Masks > Width: 230 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.