Learn More
Kimberly-Clark™ Kleenex™ Ultra™ Interfold 3 Ply Paper Hand Towels 6710, 15 Packs

Compatible with a variety of Kimberly-Clark paper towel dispensers. Paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance.
Brand: Kimberly-Clark™ 6710
75.29 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
15 packs x 96 white, 3 ply sheets (1,440 total) One clip of interfold hand towels contains 96 soft, gentle and thick 3 ply V fold hand towels Support hand hygiene standards and create an uplifting washroom experience with Kleenex Ultra folded hand towels Efficient and effective hand drying that creates less waste thanks to the Airflex Technology in these paper hand towels The paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance. Food contact certified Kleenex Ultra interfold hand towels are the most preferred by users for unrivalled care in exclusive washrooms Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex Ultra interfold hand towels are the most preferred by users for unrivalled care in exclusive washrooms. The soft, gentle and thick 3 ply paper hand towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high washroom hygiene standards. Interfold paper towels, or V fold paper towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Kleenex Ultra interfold paper towels contains 96 V fold hand towels. Each 3 ply paper towel measures 31.8cm x 21.5cm. 15 packs x 96 white, 3 ply sheets (1,440 total)
Specifications
Interfolded Hand Towel | |
55.6 cm | |
39.7 cm | |
White | |
Folded | |
3-ply |
1.82 ft. | |
1.29 ft. | |
Paper | |
31.8 x 21.5 cm | |
Busy Washroom Environments | |
Recycled F4 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.