missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Description

Specifications
10 to 500 rpm | |
230 V | |
Incubator Shaker | |
50/60 Hz | |
430 mm | |
35 kg | |
LED |
230 V, 50/60 Hz | |
5°C to 80°C | |
IP 30 DIN EN 60529 | |
695 mm | |
465 mm | |
KS 3000 i control | |
Without Built-In Cooling Coil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ KS 3000 i Incubator Shakers > Height: 430mm
Spot an opportunity for improvement?Share a Content Correction