missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ RapidVap™ Vertex Dry Evaporator Blocks
Shop All Labconco Corporation Products
Click to view available options
No. of Places:
18
50
Volume (Metric):
3 mL
5 mL
8 mL
16 mL
40 mL
60 mL
Description
Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.
- Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
- Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
- Multiple block variations available to suit tube size
- Custom blocks also available
Specifications
Specifications
Diameter (English) Port | 0.21 in. |
Diameter (Metric) Port | 5 mm |
For Use With (Equipment) | RapidVap vertex dry evaporator |
Holds | 18 ASE Vials (28 x 140 mm) |
Material | Aluminum |
No. of Places | 18 |
Type | Block |
Volume (Metric) | 60 mL |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ RapidVap™ Vertex Dry Evaporator Blocks >
Spot an opportunity for improvement?Share a Content Correction