missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tube Racks
GREENER_CHOICE

Optimize workflow with Eppendorf™ Tube Racks that are ideal for sample processing, transport, and short- to mid-term sample storage.

Brand:  Eppendorf™ 0030119827

51.50 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15751966

  • 54.32 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
  • Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
  • Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
  • Made of polypropylene (PP) for high chemical and physical resistance
  • Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
  • High flexibility: holds tubes of different sizes
  • Numbered tube positions support fast and easy orientation and error-free handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Numbered Positions
Autoclavable
Polypropylene
Yes
2 Pk.
Test Tube Stand
PCR Tubes
12
5 mL and 15 mL Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Tube Racks > Positions: 12, For Use With: Tubes (5 or 15 mL)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.