missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyethylene Foam Laminate Polyester Printer Labels
Brand: Brady™ 622220
This item is not returnable.
View return policy
Specifications
RoHS compliant to RoHS directive 2011/65/EU | |
Acrylic, Permanent | |
Gloss | |
Thermal Transfer | |
Electrical component marking | |
1 | |
Rectangle | |
-40°C to +100°C | |
15.63 mm | |
27 mm |
BMP71 Label Printer Labels | |
Silver | |
Polyethylene Foam Laminate Polyester | |
Printer Label | |
BMP™71 | |
150/Pk. | |
27W x 12.5 mmH | |
0.16 mm | |
12.50 x 27 mm | |
12.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Polyethylene Foam Laminate Polyester Printer Labels > Color: Silver; Dimensions: 27W x 12.5mmH; Quantity: 150/pk
Spot an opportunity for improvement?Share a Content Correction