Learn More
Hirschmann™ labopette™ 12-Channel Pipette
Ergonomically shaped manual pipette, effortless operation and tip ejector.
Brand: Hirschmann™ 9475704
Description
- Variable volume setting
- Multi channel
- With tip ejector and recalibration possibility
- Autoclavable
Specifications
1.6% | |
Clear, 5.0-300 μL | |
Autoclavable | |
Labopette | |
30 to 300 μL | |
0.2 μL | |
1 Each |
ISO 8655 | |
Tip ejector | |
12 | |
Multichannel Pipette with Variable Volume Setting | |
Calibration device, individual number and weighing protocol | |
0.6% |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.