Learn More
Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns
Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Brand: Thermo Scientific™ 26096-1420
696.36 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
- Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
- Designed for low bleed and outstanding inertness
- Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5
Recommended for:
- GC/MS applications using ion-trap systems
- Polycyclic aromatics
- Hydrocarbons including chlorinated hydrocarbons
- Phthalates
- Phenols
- Amines
- Organophosphates

Specifications
330/350°C | |
0.25 mm | |
TraceGOLD™ TG-5 SilMS | |
GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons | |
0.25 μm | |
Low-Polar | |
Each |
0.25 mm | |
TraceGOLD | |
G27, G36 | |
0.25 μm | |
30 m | |
0.25 um Thickness; 0.25 mm ID; 30 m Length |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.