missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Bio Disposable Spoon



Produced in a clean room of class 7 (10,000) and individually wrapped in bio-PE film for disposable use. Green PE bio-plastic has all the suitable properties of conventional PE but is manufactured from renewable raw materials.
Brand: Buerkle™ 5379-0011
This item is not returnable.
View return policy
Description
- Green PE bio-plastic has all the suitable properties of conventional polyethylene but is manufactured from renewable raw materials and can be completely recycled
- The scoop stands horizontally as a result of the special handle design and the slightly angled front edge and can therefore be put down without the sample material trickling out.
- Product and packaging made of renewable raw materials
- Bio-PE, white
- Individually wrapped
- Production and packaging according to clean room class 7
- With EU foodstuffs and FDA approval
Specifications
Polyethylene | |
Single-use | |
White | |
100 |
2.5 mL | |
Sterile | |
Foodstuffs | |
127 mm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle LaboPlast Bio Disposable Spoon
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
243438 | Certificate of Compliance | 02/09/2024 | 5379-0011 |
234350 | Certificate of Compliance | 05/10/2023 | 5379-0011 |
232321 | Certificate of Compliance | 25/05/2023 | 5379-0011 |
230719 | Certificate of Compliance | 23/02/2023 | 5379-0011 |
221273 | Certificate of Compliance | 02/05/2022 | 5379-0011 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LaboPlast™ Bio Disposable Spoon > Capacity: 2.5mL; Length: 127mm
Spot an opportunity for improvement?Share a Content Correction