missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Sampling Spoons



Sample powders, granules, and pastes. Buerkle™ SteriPlast™ Sampling Spoons are made of polystyrene and come sterile and individually wrapped.
Brand: Buerkle™ 5378-1011
This item is not returnable.
View return policy
Description
- Intended for sampling of powders, granules, and pastes
- Sterilized by gamma radiation
- Individually packaged for one-way needs
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Spoon | |
Not Autoclavable | |
2.5 mL | |
White | |
127 mm |
Polystyrene | |
0.08 oz. | |
Sterile | |
Sampling Powders, Granules, and Pastes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Videos
-
Buerkle Sample scoops SteriPlast and LaboPlast
Brochure LaboPlast SteriPlast scoops spoons spatulas
File size: 608.8 kB
Cosmetic and chemical industries
File size: 3.8 MB
Topsellers pharma sampling
File size: 611.7 kB
Topsellers disposamplers
File size: 1.3 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
250752 | Certificate of Compliance | 11/04/2025 | 5378-1011 |
244319 | Certificate of Compliance | 19/11/2024 | 5378-1011 |
242729 | Certificate of Compliance | 26/07/2024 | 5378-1011 |
241856 | Certificate of Compliance | 10/06/2024 | 5378-1011 |
234374 | Certificate of Compliance | 27/10/2023 | 5378-1011 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ SteriPlast™ Sampling Spoons > Capacity: 2.5 mL, Length: 127 mm
Spot an opportunity for improvement?Share a Content Correction