Learn More
ZVG™ Laboratory and Hygiene Wipes
These laboratory and hygiene wipes made of 100% cellulose are ultra-soft for sensitive applications, and come in a convenient dispenser box.
Brand: ZVG™ 16515-00
Description
These double-layered zetBox™ laboratory and hygiene wipes are absorbent, lint-free, and ultra-soft. They are ideally suited for washbasins in upscale hotels and restaurants, as well as in industrial and commercial settings, thanks to their convenient dispenser box.
- Made of 100% cellulose
- For sensitive applications
Specifications
Wipes | |
21 cm | |
22 cm | |
White | |
30 boxes of 150 wipes ea. | |
Non-sterile |
8.3 in. | |
8.7 in. | |
Paper | |
Single-use | |
2-ply |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.