missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Labtip Pipette Tips
GREENER_CHOICE

Basic pipette tips for standard liquid transfer needs.

Brand:  Thermo Scientific™ 94300110

416.00 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 12306582

  • 531.00 € / Pack of 25000
Estimated Shipment: 14-04-2026
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Labtip standard pipette tips are made from 100% virgin polypropylene. These tips are available in 10, 200, 300 and 1000 μL sizes. Available in clear (10 μL and 300 μL), yellow (200 μL), blue (1000 μL), these tips for general lab use across countless liquid transfer applications.

Labtip pipette tips provide:
  • The most common sizes used in a lab: 10, 200, 300 and 1000 μL
  • Non-Filter essential tips for general laboratory usage
  • Non-sterile packaging in both Racked and Bulk options
Packaging Options:
  • Racked, nonsterile - 96 tips/ tray, 10 trays/pack
  • Bulk - 1,000 tips/ bag
  • Bulk - 25,000 tips/bag
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Labtip 200
Non-filtered
Yellow
Bulk
Thermo Scientific Finnpipette
Virgin Polypropylene
200 μL
Non-sterile
4.9cm
25,000 tips/bag
LabTip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number22299D0 Certificate TypeCertificate of Compliance Date13/11/2024 Catalog Number94300110
Lot Number22191D0 Certificate TypeCertificate of Compliance Date21/10/2024 Catalog Number94300110
Lot Number22325D0 Certificate TypeCertificate of Compliance Date11/01/2024 Catalog Number94300110
Lot Number22259D0 Certificate TypeCertificate of Compliance Date01/11/2023 Catalog Number94300110
Lot Number22249D0 Certificate TypeCertificate of Compliance Date01/11/2023 Catalog Number94300110
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Labtip Pipette Tips >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.