missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Legacy™ Latex Cleanroom Gloves
Used for clean room work. Nitritex™ BioClean Legacy™ Latex Cleanroom Gloves are natural colored and provide unbeatable comfort.
Brand: Nitritex™ BLA204-XL
This item is not returnable.
View return policy
Description
- Particulates: Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions.
- Physical Properties: Complies with the requirements of the Glove Standard EN420:2003, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1, 2 & 3:2003.
- Sterile: Non-Sterile
- Quality Systems: Manufactured in a facility holding the ISO 9001:2008 and 89/686/EEC article 11b certifications. Processed in an NEBB certified ISO Class 4 cleanroom environment.
- Sampling & Inspection: In accordance with ISO 2859.
Specifications
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, (EC)1935/2004 and (EC)2023/2006 | |
Natural | |
Yes | |
Latex | |
Cleanroom Gloves | |
Non-sterile | |
100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces) |
Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC | |
Single-use | |
No | |
Powder Free | |
X-Large | |
Beaded/Rolled | |
300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction