missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Square All-Purpose Boxes
All-purpose boxes are used for storing, packing, taking samples, sampling, and transport of pastes, granules, powders, soil samples and frozen goods.
Brand: Buerkle™ 6250-2000
This item is not returnable.
View return policy
Description
- Frozen goods from -40° up to briefly +95°C
- Ideal use of space, can be stacked
- Comes complete with press-in lid
- Transparent in color
- Can be deep frozen
- Smooth surface, no crevices
Specifications
2000 mL | |
Transparent | |
Square | |
Press-in Lid | |
208 x 208 x 64 mm | |
208 mm |
Press-in Lid | |
Polyethylene | |
Storing, Packing, Taking Samples, Sampling and Transport of Pastes, Granules, Powders, Soil Samples and Frozen Goods (-40°C up to Briefly +95°C) | |
All-purpose Boxes | |
208 mm | |
64 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polyethylene Square All-Purpose Boxes > Interior Dimensions: 208L x 208W x 64mmH, Capacity: 2000mL
Spot an opportunity for improvement?Share a Content Correction