Learn More
Buerkle™ Polyethylene Square All-Purpose Boxes
All-purpose boxes are used for storing, packing, taking samples, sampling, and transport of pastes, granules, powders, soil samples and frozen goods.
Brand: Buerkle™ 6250-1000
Description
- Frozen goods from -40° up to briefly +95°C
- Ideal use of space, can be stacked
- Comes complete with press-in lid
- Transparent in color
- Can be deep frozen
- Smooth surface, no crevices
Specifications
1000 mL | |
Transparent | |
Square | |
Press-in Lid | |
103 x 103 x 127 mm | |
103 mm |
Press-in Lid | |
Polyethylene | |
Storing, Packing, Taking Samples, Sampling and Transport of Pastes, Granules, Powders, Soil Samples and Frozen Goods (-40°C up to Briefly +95°C) | |
All-purpose Boxes | |
103 mm | |
127 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.