missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Linear Barcoded Tubes
Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
251.00 € - 1920.00 €
Specifications
Material | Polypropylene |
---|---|
RNase Free | Yes |
Barcode | Linear Barcode |
Anti-Rotation | Yes |
Dnase Free | Yes |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Sterility | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Sterility | Length (Metric) | Price | Quantity & Availability | ||
10205212
|
Thermo Scientific™
5001-0012 |
1.2 mL | 13.5 mm | Sterile | 38.1 mm |
394.00 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10758514
|
Thermo Scientific™
5001-1020 |
1.5 mL | 12 mm | Sterile | 48 mm |
601.00 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10738324
|
Thermo Scientific™
5001-0020 |
2.0 mL | 13.5 mm | Sterile | 48.3 mm |
394.00 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12813143
|
Thermo Scientific™
373420 |
1.8 mL | 12.5 mm | Sterile | 48 mm |
1920.00 €
Pack of 1800 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12777105
|
Thermo Scientific™
373530 |
1.8 mL | 12.5 mm | Non-sterile | 48. mm | N/A | |||
10317862
|
Thermo Scientific™
373530 |
1.8 mL | 12.5 mm | Non-sterile | 48. mm |
1920.00 €
Pack of 1800 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10653513
|
Thermo Scientific™
5001-0050 |
5 mL | 13.5 mm | Sterile | 92 mm |
251.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Spécification
Polypropylene | |
Linear Barcode | |
Yes |
Yes | |
Yes | |
Screw Cap |