missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Linear Barcoded Tubes

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.

Brand:  Thermo Scientific™ 373530

 View more versions of this product

Product Code. 12777105

This item is not returnable. View return policy

Description

Description

Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.

Features:

  • Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
  • Human readable code below the barcode for easy visual identification without a barcode reader
  • Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
  • Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
  • External or internally threading options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.5 mm
Not Autoclavable
Round
Internal
1800
Yes
Nunc™
Yes
0.06086 oz.
Screw Cap
Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial
1.8 mL
Polypropylene
48. mm
50
Linear Barcode
Non-sterile
50 Pk., 1800 Cases
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number185123 Certificate TypeCertificate of Compliance Date13/02/2025 Catalog Number373530
Lot Number175609 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number373530
Lot Number168486 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number373530
Lot Number182655 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number373530
Lot Number168345 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number373530
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Linear Barcoded Tubes > 1.8 mL capacity; O.D x H: 0.4 x 1.88 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.