Learn More
Thermo Scientific™ Linear Barcoded Tubes

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
Brand: Thermo Scientific™ 5001-1020
462.77 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen

Specifications
12 mm | |
1.5 mL | |
Polypropylene | |
48 mm | |
25 | |
Linear Barcode | |
Sterile | |
Yes | |
Polypropylene | |
Yes | |
Screw Cap |
Not Autoclavable | |
Conical | |
External | |
500 | |
Yes | |
Nalgene™ | |
No | |
500/Cs. | |
0.0507 oz. | |
47.75 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
425386 | Certificate of Compliance | 12/03/2025 | 5001-1020 |
1277115 | Certificate of Compliance | 27/02/2020 | 5001-1020 |
1273990 | Certificate of Compliance | 09/01/2020 | 5001-1020 |
1277115 | Certificate of Processing | 04/12/2024 | 5001-1020 |
1273990 | Certificate of Processing | 04/12/2024 | 5001-1020 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.