missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ LMA200PM-000EU Moisture Analyzer

Effective and rapid moisture analyzer using microwave drying. Sartorius™ LMA200PM-000EU Moisture Analyzer is designed with a built-in analytical weighing system.

Brand:  Sartorius™ LMA200PM-000EU

Product Code. 12837142

This item is not returnable. View return policy

Description

Description

  • Can be used for liquid and pasty samples with a moisture content ranging from approx. 8 to 100%
  • Analysis time approx. 40 - 120 seconds (depends on type of sample and moisture content)
  • Easy two-key operation for routine moisture measurements
  • End-point determination: Fully automatic, by means of mass and moisture sensors; User-defined as loss of weight/unit of time for measurement; Timer mode
  • Built-in analytical weighing system with a capacity of 70g and a resolution of 0.1mg for weight values
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Digital
230 V, 1000 W, 50 Hz
Microwave Radiation
40 to 120 sec.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ LMA200PM-000EU Moisture Analyzer > Voltage: 230V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.