missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Luer-Tip, Gas-Tight Manual Syringes for GC Systems

Get a gas-tight syringe for manual injections. This syringe features a Luer-Tip connection and is available in a variety of sizes.

Brand:  Thermo Scientific™ 365D0261

108.21 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 13416856

  • 108.75 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Get a gas-tight syringe for manual injections in your GC system. This syringe features a Luer-Tip connection and is available in a variety of sizes. Made of quality materials, they are designed for easy, accurate, precise and reproducible injections.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 μL FN, 23s G, 85 mm
85 mm
Ea.
85 mm
TriPlus RSH Autosampler
No
23s G
GC Autosampler Syringe
10 μL
Cone
Fixed
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Luer-Tip, Gas-Tight Manual Syringes for GC Systems > 10 μL FN Syringe, 85mm Length, 23S gauge, Cone, 1/PK

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.