Learn More
Bel Art™ Magic Touch 2™ Ice Pans
Superior insulating properties combined with high chemical resistance
Brand: Bel Art™ M16807-9102
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors
- Lightly textured, non-slip finish and raised edge provides secure transport and a stylish look
- Feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking
- 1L pan does not include pour spout or fill line indicator
Specifications
20 cm | |
42 cm | |
30.3 cm | |
2.04 gal. | |
Lightly textured, Non-slip | |
Laboratory Ice Pan | |
9 L | |
Not Autoclavable | |
-196°C to +100°C |
8 in. | |
16.5 in. | |
12 in. | |
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
Urethane | |
Black Ebony | |
24 Microtubes | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.