missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Magic Touch Ice Buckets
Unbreakable under normal use conditions. Bel Art™ Magic Touch™ Ice Buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment.
91.99 € - 112.55 €
Specifications
For Use With (Application) | The use of ice, dry ice, dry ice alcohol slurries or liquid nitrogen. |
---|---|
Material | Polymer |
Type | Ice Bucket |
Temperature Range | -196°C to +90°C |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||||
12318687
|
Bel-Art™ Scienceware™
M18848-2091 |
2.5 L | Blue | N/A | N/A | N/A | |||||
12348687
|
Bel-Art™ Scienceware™
M18848-4091 |
4 L | Blue | N/A | N/A | N/A | |||||
12328687
|
Bel-Art™ Scienceware™
M18848-2092 |
2.5 L | Black | N/A | N/A | N/A | |||||
12358687
|
Bel-Art™ Scienceware™
M18848-4092 |
4 L | Black |
112.53 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Temperature range: -196° to 100°C (-321° to 212°F)
- Use with ice, dry ice, dry ice alcohol slurries or liquid nitrogen
- Non-sweating
- Impervious to moisture and odors
- Expanded Polymer Foam is chemical resistant
- Unbreakable under normal use conditions
- Flared edge for easy carrying
- Lid can be cut to make openings for thermometers, cooling coils, flasks etc.
- Available in 2 sizes
- Round floating racks available for 1.5ml and 15ml tubes
Specifications
The use of ice, dry ice, dry ice alcohol slurries or liquid nitrogen. | |
Polymer | |
Ice Bucket | |
-196°C to +90°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Scienceware™ Magic Touch Ice Buckets