missing translation for 'onlineSavingsMsg'
Learn More

Atago™ MASTER-20T Refractometer

Easy-to-read, easy-to-hold, and smooth-sampling refractometer. Atago™ MASTER-20T Refractometer is a low-concentration model.

Brand:  Atago™ 2382

Product Code. 10166374

  • 267.00 € / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low concentration
  • Easy disposal of sample from the edge
  • Textured grip
  • Well balanced
  • Streamlined body
  • Easily cleaned with running water
  • Convenient storage case
  • Automatic sample distribution
  • Sample size: 2-3 drops
  • Automatic temperature compensation
Specifications

Specifications

Refractometer
MASTER-20T
±0.1% Brix
Measurements of low concentration fruit juices, cutting oil
20.7 x 3.2 x 3.4 cm
0 to 20 Brix
±0.2% Brix 10 to 30°C
Brix
165 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Atago™ MASTER-20T Refractometer > Brix Range: 0 to 20%

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.