missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Easy-Load™ II Pump Head with 2-Channels for Precision Pump Tubing
No need to stack heads—get two channels in one head
Brand: Masterflex™ 77202-60
This item is not returnable.
View return policy
Description
No need to stack heads—get two channels in one head
- Two-channel head lets you pump two synchronous flow channels (proper retention requires the use of the same size tubing in each channel)
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation.
- Improved occlusion bed geometry lengthens tubing life.
- Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor — choose CRS for economy or SS for greater durability and chemical resistance.
- Each pump head for precision pump tubing accepts tubing sizes L/S13, L/S 14, L/S 16, and L/S 25. Achieve flow rates of 0.06 to 1000mL/min (1 to 600rpm).
Specifications
0.06 to 1000 mL/min. | |
2 | |
Fixed | |
12.1 cm | |
Stainless Steel | |
Pump Head | |
1 to 600 rpm |
77202-60 | |
4 | |
7 cm | |
12.7 cm | |
L/S 13, L/S 14, L/S 16, L/S 25 | |
Stainless Steel | |
Polyphenylene Sulfide |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ Easy-Load™ II Pump Head with 2-Channels for Precision Pump Tubing > Flow Rate: 0.06 to 1000mL/min.
Spot an opportunity for improvement?Share a Content Correction