Learn More
Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks

Use these DeepWell™ storage blocks as mother plates when creating compound libraries from automated liquid handling instruments.
385.00 € - 1485.00 €
Product Code | Brand | Sterility | Well Shape | Volume (Metric) Well | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Well Shape | Volume (Metric) Well | Price | Quantity & Availability | ||||||
10131583
![]() |
Thermo Scientific™
4211-11 |
Non-sterile | Round | 1200 μL |
385.00 €
Pack of 40 |
In Stock
Log in to see stock. ![]() |
||||||
10101303
![]() |
Thermo Scientific™
4212-11 |
Sterile | Round | 1200 μL |
390.00 €
Pack of 40 |
In Stock
Log in to see stock. |
||||||
10385023
![]() |
Thermo Scientific™
4221 |
Non-sterile | Round | 2200 μL |
566.00 €
Pack of 40 |
In Stock
Log in to see stock. |
||||||
10462214
![]() |
Thermo Scientific™
4222 |
Sterile | Round | 2200 μL |
591.00 €
Pack of 40 |
In Stock
Log in to see stock. |
||||||
10611354
![]() |
Thermo Scientific™
4325 |
Non-sterile | Square, Conical Bottom (V-well) | 240 μL |
1470.00 €
Pack of 80 |
In Stock
Log in to see stock. |
||||||
10069932
![]() |
Thermo Scientific™
4326-11 |
Sterile | Square, Conical Bottom (V-well) | 240 μL | N/A | N/A | N/A | |||||
Description
When creating compound libraries using automated liquid handling instruments, use Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks as a mother plate. These strong blocks are constructed of polypropylene and are chemically resistant, meeting all standard microplate specifications. The unique chimney well design of the 1mL blcok reduces the risk of cross-contamination between wells during pipetting, while the 2mL block has cut-away sides for easy handling and placement on robotic systems.
Warranty: 90 daysSpecifications
Standard | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.