missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks
GREENER_CHOICE

Use these DeepWell™ storage blocks as mother plates when creating compound libraries from automated liquid handling instruments.

Brand:  Thermo Scientific™ 4212-11

245.52 EUR valid until 2025-05-31
Use promo code "25075" to get your promotional price.


 View more versions of this product

Product Code. 10101303

  • 390.00 € / Pack of 40
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

When creating compound libraries using automated liquid handling instruments, use Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks as a mother plate. These strong blocks are constructed of polypropylene and are chemically resistant, meeting all standard microplate specifications. The unique chimney well design of the 1mL blcok reduces the risk of cross-contamination between wells during pipetting, while the 2mL block has cut-away sides for easy handling and placement on robotic systems.

Features:

  • Alphanumeric notations simplify the identification of wells
  • Industry-standard footprint ensures compatibility with sealers, stackers and liquid handlers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Custom Barcoding Available
Standard
Autoclavable
Low binding PP
Natural
ALPS Heat Sealers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers
1200 μL
1000 μL
Non-treated
40
For Research Use Only. Not for use in diagnostic procedures.
Certified RNase and DNase Free. ANSI Compliant.
8 x 12
40 Pk., 40 Cases
Nunc
Polypropylene Storage & Sample Prep Plate
Polypropylene
96
Sterile
Round
40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1420147 Certificate TypeCertificate of Processing Date10/02/2025 Catalog Number4212-11
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.