Learn More
MBL Volumetrics™ Borosilicate Glass Class B Burette with Fluted Fitted Funnel Top
Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Buret with Fluted Fitted Funnel Top makes filling easier and safer. Includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to
Brand: MBL BRB077P
40.57 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Buret with Fluted Fitted Funnel Top makes filling easier and safer. Includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to
- Complies with ISO 385
- 10mL, 25mL and 50mL sizes are available fitted with funnel top to make filling easier and safer
- Grease-free PTFE stopcock with 1.5mm bore
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass

Specifications
50 mL | |
Borosilicate Glass | |
Grease-Free PTFE Stopcock with 1.5 mm Bore | |
PTFE | |
Volumetric Buret | |
ISO 385 |
820 mm | |
0.1 mL | |
Blue | |
±0.1 mL | |
Class B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.