missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ with PTFE Key provides fine drop control, does not seize with caustic solutions, and requires no lubrication.
Brand: MBL BRB408
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- With GP Rotaflo™ stopcock having PTFE key - No lubrication required - No seizure with caustic solutions - Provides fine drop control - 3.0mm key bore
- Graduations in permanent amber stain which is fused into the glass and is especially resistant to aggressive cleaning solutions
- Manufactured from borosilicate glass

Specifications
100 mL | |
Borosilicate Glass | |
Amber | |
±0.2 mL | |
Class B |
897 mm | |
0.2 mL | |
PTFE | |
Rotaflo Buret | |
ISO 385 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key > Capacity: 100 mL
Spot an opportunity for improvement?Share a Content Correction