Learn More
Micronova™ MegaWringer™ Flat Head Mop Wringer
Unique stainless steel and polyketone flat head mop wringer that uses the leverage of the mop handle to exert downward wringing pressure, doing away with the need to bend and press while cleaning.
Brand: Micronova™ W-94
Description
The Micronova MegaWringer™ Flat Head Mop Wringer features a unique design that leverages of the mop handle to exert a downward wringing pressure to efficiently wring flat head mops with minimum effort.
- Down press wringer is ideal for consistent flat head mop wringing
- Ergonomic, easy to use with minimal pressure, no operator bend, one hand action
- Guards against operator wrist and back strain
- No cart necessary
- Works with B-7 buckets in BucketBinder Systems or Slim-T Carts
- Unit is compact, easily transported and stored, and weighs less than 5 pounds
- Electropolished stainless steel with molded polyketone components
- Holds up to strong disinfectants
- Autoclavable
Specifications
Mop Wringer | |
Autoclavable | |
Certificate of Conformance | |
Cleaning Walls, Floors and Ceilings | |
10 in. | |
20.5 in. | |
1 Ea. | |
4 in. |
Stainless Steel (304), Electropolished, Polyketone | |
Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage. | |
20.5 x 4 x 10 in. | |
B-7 and B-7 AC Series Bucket | |
25 cm | |
65 cm | |
Non-sterile | |
10 cm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047147-000 | Certificate of Compliance | 12/12/2024 | W-94 |
046842-000 | Certificate of Compliance | 12/12/2024 | W-94 |
046722-000 | Certificate of Compliance | 11/12/2024 | W-94 |
043778-000 | Certificate of Compliance | 11/11/2024 | W-94 |
045966-000 | Certificate of Compliance | 01/11/2024 | W-94 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.