missing translation for 'onlineSavingsMsg'
Learn More
Uvex™ Men Coat 7464-White Product Code.: 17205721
Estimated Shipment: 14-05-2025
to see stock.
Add to basket

Uvex™ Men Coat 7464-White

Product Code. 17205721 Shop All Uvex Products
X-Large
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy

Product Code. 17205721

Brand: Uvex™ 8826012

Estimated Shipment: 14-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color: white
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-6XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, low temp. Dryer, iron 2 points, chem.
  • Cleaning with perchlorethylene
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Men's
Material Polyester, Cotton
Color White
Closure Type Press Studs
Cuff Style Tunnelized Elastic
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 2
Thickness 245 g/m²
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Men Coat 7464-White >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.