Learn More
Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge
Ledges are available for wire or solid shelves
Brand: Metro™ L14WS
Description
- 1 in. ledges provide a sturdy lip to secure items during transport or to meet seismic or other safety requirements.
- Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving.
- Other sizes and finishes available.
- For stationary or mobile installation.
- Prevents items from protruding or falling from shelves.
- Side and back ledges stand 1 in. (25 mm) high.
- Solid shelf ledges stand 4 in. high (10.1 cm) and include spring-clip tabs for attaching.
Order Info
Posts and shelves sold separately.
Specifications
Stackable Ledge for Solid Shelving | |
Metro Super Erecta Solid Shelves | |
2.5 cm | |
14 in. |
Stainless Steel | |
1 in. | |
Spring clip tabs | |
35.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.