missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Microcentrifuge Tube Rack Cover
For protection of samples.
Brand: Bel-Art™ F18845-0100
28.33 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
For protection of samples.
- For use with 96-well microcentrifuge tube racks
- Translucent for easy viewing
Specifications
Microcentrifuge Tube Rack Cover | |
Translucent | |
Polyethylene | |
None | |
Non-sterile | |
96-well microcentrifuge tube rack | |
206 mm | |
29 mm |
Not Autoclavable | |
Microcentrifuge Tubes (1.5 to 2 mL) | |
Rectangular | |
No | |
Protection of samples | |
5 | |
119 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Microcentrifuge Tube Rack Cover > Translucent; 5/Pack
Spot an opportunity for improvement?Share a Content Correction