missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ MICROLIT SCITUS Bottle Top Dispenser
MICROLIT SCITUS Bottle Top Dispensers with Springless Valve™ technology are high precision liquid handling instruments that offer a sophisticated blend of features and functionality across six unique volume ranges.
182.00 € - 500.00 €
Specifications
Product Type | Bottletop Dispenser |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | Precision and reliability in practical laboratory environments |
Product Code | Brand | Accuracy | Increments | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Increments | Volume (Metric) | Price | Quantity & Availability | ||||
15816895
|
Fisherbrand™
SCI-10 |
±0.060mL | 0.2 mL | 1 to 10 mL |
478.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
15856895
|
Fisherbrand™
SCI-5 |
±0.030mL | 0.1 mL | 0.5 to 5 mL |
182.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
15846895
|
Fisherbrand™
SCI-30 |
±0.180mL | 0.5 mL | 2.5 to 30 mL |
459.00 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
15866895
|
Fisherbrand™
SCI-60 |
±0.360mL | 1.0 mL | 5 to 60 mL |
500.00 €
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||
15826895
|
Fisherbrand™
SCI-100 |
±0.600mL | 2.0 mL | 10 to 100 mL |
334.00 €
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||
15836895
|
Fisherbrand™
SCI-2.5 |
±0.015mL | 0.05 mL | 0.25 to 2.5 mL |
182.00 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
Description
- EasyKnob™ is a specially designed volume adjustment knob that allows 180° rotation for easy and effortless volume setting
- Equipped with a PTFE piston with an ETP O-ring which facilitates smooth and effortless movement and ensures high chemical compatibility
- Springless Valve™ technology that facilitates smooth and jam-free functioning
- Provided with FlexiNozzle™, an adjustable delivery nozzle that offers a high degree of flexibility, facilitating easy dispensing in demanding laboratory conditions
- A specially designed adapter allows 360° rotation, facilitating complete work flexibility
- Calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards; a calibration certificate is included inside, alongside a calibration tool for quick in-lab calibration
- Fully autoclavable at 121°C and 15 psi for a duration of 10 to 15 minutes
Specifications
Bottletop Dispenser | |
Autoclavable | |
Precision and reliability in practical laboratory environments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ MICROLIT SCITUS Bottle Top Dispenser