Learn More
Fisherbrand™ MICROLIT SCITUS Bottle Top Dispenser
MICROLIT SCITUS Bottle Top Dispensers with Springless Valve™ technology are high precision liquid handling instruments that offer a sophisticated blend of features and functionality across six unique volume ranges.
Brand: Fisherbrand™ SCI-10
Description
- EasyKnob™ is a specially designed volume adjustment knob that allows 180° rotation for easy and effortless volume setting
- Equipped with a PTFE piston with an ETP O-ring which facilitates smooth and effortless movement and ensures high chemical compatibility
- Springless Valve™ technology that facilitates smooth and jam-free functioning
- Provided with FlexiNozzle™, an adjustable delivery nozzle that offers a high degree of flexibility, facilitating easy dispensing in demanding laboratory conditions
- A specially designed adapter allows 360° rotation, facilitating complete work flexibility
- Calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards; calibration certificate is included inside, alongside a calibration tool for quick in-lab calibration
- Fully autoclavable at 121°C and 15 psi for a duration of 10 to 15 minutes
Specifications
±0.060mL | |
Autoclavable | |
Precision and reliability in practical laboratory environments | |
SCI-10 |
Bottletop Dispenser | |
1 to 10 mL | |
0.2 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.