Learn More
Micronova™ Hand Soaps and Sanitizers

Soaps and sanitizers formulated with highly effective, non-irritating ingredients are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Include a saddle pump.
Brand: Micronova™ IC-420
158.68 EUR valid until 2025-06-30
Use promo code "27072" to get your promotional price.
Description
Soaps and sanitizers formulated with highly effective, non-irritating ingredients are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Include a saddle pump.
Hand care products are gentle and effective with built-in skin emollients for frequently washed hands. The 500 mL saddle pump bottles can be used as stand-alone dispensers or with the M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser (ICDISP-3) to ensure uncontaminated results.
- NovaClenz™ Instant Hand Sanitizer, made with 62% Ethanol to help prevent viral transfer. Effective against bacteria, including: pseudomonas, salmonella and staphylococcus. Effective in reducing nosocomial infections. Fortified with emollients to moisturize hands.
- Hy-G-Clenz™ Antimicrobial Hand Soap, made with 0.13% Benzalkonium Chloride and natural emollients. Effective against a wide range of both gram-positive and gram-negative bacteria. Persistent activity up to three hours. pH balanced and contains natural moisturizers, ideal for frequent hand washing. Meets OSHA standards.
- AquaHol™ Sterile Isopropyl Alcohol Solution, made with 70% Sterile IPA in 30% Wifi Quality Water, and meets USP requirements. Terminally filtered to 0.1 microns. Gamma Irradiated. Ideal for use over cleanroom gloves.
- NovaDyne™ General Purpose Hand Soap, pH balanced gentle lotion hand soap. Made with built-in moisturizers/skin emollients, ideal for frequent hand washing.
- LoNa™ Low Sodium Hand Soap, low ionic, low sudsing hand soap and glove cleanser, specially designed for the high-tech cleanroom; less than 100 ppb sodium. pH balanced and clean enough to be used on the face.
Specifications
Antibacterial Hand Soap | |
Liquid | |
Regular Scent | |
Colorless | |
Certificate of Conformance | |
Benzalkonium Chloride Soap with Moisturizing Agents | |
HDPE | |
1.01 to 1.04 g/mL at 25°C | |
Single-use | |
No | |
7.75 in. | |
3.75 in. | |
6 bottles per polyethylene lined case | |
Chemical Resistant | |
Soluble in water | |
21.1°C to 50°C | |
16.9 oz. | |
16.9 oz. | |
1.75 in. |
No | |
5.50 to 6.50 | |
Non-sterile | |
Not Autoclavable | |
White | |
0.0013 | |
Store in tightly-closed, original container in a dry, cool and well-ventilated place at ambient temperature. Avoid direct sunlight. | |
7.75 x 1.75 x 3.75 | |
Non-filtered | |
Effective against a wide variety of gram-positive and gram-negative bacteria | |
19.69 cm | |
9.53 cm | |
6/Cs. | |
500 mL | |
70°F to 122°F | |
2000 to 3000 cP at 70°F | |
500 mL | |
0.5 kg | |
4.45 cm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046700-000 | Certificate of Analysis | 14/01/2025 | IC-420 |
043306-000 | Certificate of Analysis | 30/05/2024 | IC-420 |
039855-000 | Certificate of Analysis | 21/09/2023 | IC-420 |
036713-000 | Certificate of Analysis | 09/02/2023 | IC-420 |
240402985 | Certificate of Compliance | 17/07/2024 | IC-420 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.