Learn More
Axygen™ Mini Tube System
Polypropylene tube system for compound library storage
Brand: Axygen™ MTS-06-C
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination

Specifications
Autoclavable | |
Clear | |
Bag | |
Alpha numeric grid, one way lid | |
960 Tubes/Bag, 5 Bags/Cs. | |
Round |
0.65 mL | |
Polypropylene | |
Ensures positive sample identification | |
960/Pk. | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.