missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ Mistral Evolution Nitrogen Generator

This generator produces a continuous supply of high purity nitrogen.

20075.03 € - 23726.82 €

Specifications

Depth (Metric) 83.5 cm
Height (Metric) 68 cm
Max. Ambient Operating Temperature 35°C
Width (English) 19 in.
Width (Metric) 48.5 cm
View More Specs

Products 3
Product Code Brand Flow Rate Nitrogen Purity Outlet Pressure Price Quantity & Availability  
Product Code Brand Flow Rate Nitrogen Purity Outlet Pressure Price Quantity & Availability  
17718879
Encompass_Preferred
View Documents
Schmidlin™
DB-EVO-10-EU
10 L/min. >99.5% 3 bar
20075.03 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17728879
Encompass_Preferred
View Documents
Schmidlin™
DB-EVO-25-EU
25 L/min. >99% 8 bar
23726.82 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17738879
Encompass_Preferred
View Documents
Schmidlin™
DB-EVO-40-EU
40 L/min. >97% 8 bar
23726.82 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Increases efficiency and return on investment
  • On-demand supply 24/7
  • Flow rate at 8 barg (116 psig)
  • LC/MS grade purity
  • Integrated, low noise, oil-free compressors
  • Proprietary carbon molecular sieve technology
  • Complete 'plug and play' LC/MS solution
Specifications

Specifications

83.5 cm
35°C
48.5 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
68 cm
19 in.
Outlet: 6 mm OD Compression or 1/4 in.
1800 W
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.