missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Moulded Polyethylene Connecting Hook
Used to attach lengths of chain, our durable B-900 Moulded Polyethylene Connecting Hooks are available to match our posts and chain.
72.75 €
Specifications
Quantity | 36 Pk. |
---|---|
Type | Hook |
Material | Polyethylene |
For Use With (Application) | Traffic Control |
Width (English) | 2 in. |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11791296
|
Brady™
078259 |
Black |
72.75 €
1 pack |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
11781296
|
Brady™
078257 |
Yellow |
72.75 €
1 pack |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
Description
- Used to attach lengths of chain, our durable B-900 polyethylene Connecting Hooks are available to match our posts and chain.
Specifications
36 Pk. | |
Polyethylene | |
2 in. | |
Stanchion Accessories |
Hook | |
Traffic Control | |
50.8 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Moulded Polyethylene Connecting Hook