Learn More
MP Biomedicals™ Lysing Matrix J
Lysing Matrix J used for nucleic acid isolation and purification.
Brand: MP Biomedicals™ 116919100
Description
- Average size: Yellow zirconium oxide beads, Vickers 900 to 1000, aluminum oxide, Knoop 2000 and Mohs 9
- Material construction: Matrix J, contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide granules
- Sample type: Plants, animal tissue, bacteria (gram +/-), mold, fungi, coral emulsions and fixed samples
- Instrument compatibility: FastPrep-24, FastPrep 120, FastPrep-96
- Specific gravity: Yellow zirconium oxide beads, 5.5; Aluminum oxide 3.95
- Tube compatibility: 2 mL
- Matrix type: J

Specifications
Yellow Zirconium Oxide, Aluminum Oxide | |
Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold | |
Nucleic Acid isolation and purification | |
100 x 2 mL Tubes |
2 mL | |
Dnase-free | |
Lysing matrix J | |
RNase-free |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.