missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Ovens

Highly efficient, reliable, and cost effective ovens to suit most warming, drying, and heat treatment processes. Available in a variety of sizes and equipped with the latest touch screen control system which offers intuitive control and excellent accuracies.

Brand:  Genlab OV/75/TDIG/SS/F

 View more versions of this product

Product Code. 16325608

  • 2730.00 € / Each
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Included Features:

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors
  • Excellent stability (fan assisted)
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request):

  • Fan assisted circulation (Not available < 30L)
  • Stainless steel chamber
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable calibration certificate to National Standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Explosion relief panels (OV style only)
  • Bespoke solutions available upon request
Specifications

Specifications

Stainless Steel
78 L
Multi-Purpose Benchtop Oven (Fan Assisted, Stainless Steel Chamber)
2 Shelves, 3 Positions
49 x 35 x 45 cm
45 kg
Touchscreen Interface, Side Mount
40°C to 250°C
Coated Steel
Removable Chrome Plated Wire Grid Shelves
85 x 48 x 58 cm
1000 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers