missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Multiclean™ Cleaning Cloth Rolls

The bonded structure of this cleaning cloth ensures high absorbency, while dot-to-dot embossing allows for effective cleaning.

Brand:  ZVG™ 11436-12

 View more versions of this product

Product Code. 17863535

  • 108.00 € / 2 rolls
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be mounted on the wall or from a floor stand
  • Durable cloths are always ready to thoroughly clean surfaces
  • Suitable for use in industry and craftsmanship, such as machine maintenance
  • Made from 100% recycled material
  • Bonded and highly absorbent
  • Lint-free
  • Point-to-point embossing
  • Roll contains 1000 tear-off sheets

In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a unified structure that is highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).

Specifications

Specifications

Paper Towel
35 cm
37 cm
Blue
35 x 37 cm
13.8 in.
14.6 in.
Recycled Paper
Single-use
2-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZVG™ Multiclean™ Cleaning Cloth Rolls > Cleaning Cloth Rolls; Ply: 2-ply; Length (Metric): 35 cm; Width (Metric): 37 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.