missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ MX35 Premier™ Disposable Low-profile Microtome Blades
Section hard tissues and high-quality thin sections with high-performance with Epredia™ MX35 Premier™ disposable low-profile microtome blades.
75.00 € - 177.00 €
Specifications
Product Type | Disposable Low Profile Microtome Blade |
---|---|
Profile | Low |
Disposable | Single-use |
Cutting Angle | 34° |
Thickness (English) | 0.01 in. |
Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
12074088
|
Epredia™
3051835 |
Disposable Low Profile Microtome Blade | Designed for routine histology and are good for a variety of tissue types, including hard tissue |
172.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10454379
|
Epredia™
3052835 |
Disposable Low Profile Microtome Blade | Designed to be extra sharp with an extended cutting life (excellent for hard tissues) | N/A | |||||
10687875
|
Epredia™
3052835 |
Disposable Low Profile Microtome Blade | Designed to be extra sharp with an extended cutting life (excellent for hard tissues) |
177.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sharper edge with increased durability for longer blade life
- Premier Plus blades provide greater durability, superior sharpness for lower blade friction and longer blade life
Specifications
Disposable Low Profile Microtome Blade | |
Single-use | |
0.01 in. |
Low | |
34° | |
0.24 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title