missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers

Versatility at a lower cost than stainless-steel tanks.

Brand:  Thermo Scientific™ 14100-0005

 View more versions of this product

Product Code. 10324501

  • 295.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.

Features:
  • Molded as one piece, no seams
  • Nominal wall thickness is 5/32″ (3.97mm)
  • Stepped flange at top provides reinforcement and grip for lifting
  • Can be modified with factory-installed spigot
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 in.
LLDPE
20 L
10 in.
14 in.
Tank with Cover
5 gal.
25 cm
25 cm
36 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.