Learn More
Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers

Store and transport dry and solid materials, specimens and general lab supplies in these stackable containers which feature positive-lock lids that form a tight seal.
Brand: Thermo Scientific™ 7142-0020
109.67 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Store and transport dry and solid materials, specimens and general lab supplies using Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers. Containers are stackable and have positive-lock lids that seal tight for storing both dry and solid materials.
Features:- High-density, polyethylene containers provide excellent chemical and temperature resistance
- Easy-grip, molded-in handles are comfortable and durable for lifting and moving
- Positive-lock lid provides a tight seal for transport or storage
- NSF approved for food and beverage storage

Specifications
Container with Cover | |
5.3 gal. | |
NSF approved for food and beverage storage. | |
30.5 cm | |
15 in. | |
Lid |
HDPE | |
20 L | |
Container Large Round w/Cover HDPE 20 L | |
Molded | |
38 cm | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7446189010 | Certificate of Compliance | 16/03/2025 | 7142-0020 |
7241073010 | Certificate of Compliance | 14/03/2025 | 7142-0020 |
7339123010 | Certificate of Compliance | 14/03/2025 | 7142-0020 |
7431785010 | Certificate of Compliance | 14/03/2025 | 7142-0020 |
7450426010 | Certificate of Compliance | 14/03/2025 | 7142-0020 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.