missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Quick Action Spigot

Click to view available options
Product Type:
Spigot
Description
Stop drips and keep your Nalgene carboys in service for years with these Thermo Scientific™ Nalgene™ Polypropylene Quick-Action Replacement Spigots. Includes an HDPE tubing adapter which accepts tubing with 1/4 or 5/16 in. I.D for added versatility.
Features:
- Spigot without tubing adapter accepts 5/8″ (1.6cm) I.D. tubing
- Supplied with HDPE adapter for use with 1/4" or 5/16″ (0.6 or 0.8cm) tubing
Notes:
- Disassemble spigot before autoclaving; tubing adapter is not autoclavable
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Description | Quick-Action Spigot PP fits 1-1/8 in. spigot boss for carboys 1-1/8 inch |
Diameter (English) Inner Tubing | 5/8 in. (includes adapter for 1/4 or 5/16 in. tubing) |
Diameter (Metric) Inner Tubing | 1.6 cm (includes adapter for 0.6 or 0.8 cm tubing) |
For Use With (Equipment) | Nalgene Carboys |
Material | Polypropylene |
No. per Pack | 1 Ea. |
Product Type | Spigot |
Documents
Scientific Resources
Posters
Chemical Resistance Reference Guide
File size: 3 MB
Product Information
Schematics & Diagrams
Product drawing: 0064X20010_0106
File size: 123.1 kB
Specification Sheets
Smart Note: How can plastic labware improve your lab safety program?
File size: 354.8 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1424942 | Certificate of Compliance | 03/04/2025 | 6422-0010 |
1420666 | Certificate of Compliance | 11/02/2025 | 6422-0010 |
1417820 | Certificate of Compliance | 27/12/2024 | 6422-0010 |
1301391 | Certificate of Compliance | 10/12/2024 | 6422-0010 |
1344603 | Certificate of Compliance | 10/12/2024 | 6422-0010 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ Polypropylene, Quick Action Spigot >
Spot an opportunity for improvement?Share a Content Correction