Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.
26.05 € - 74.85 €
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10342951
|
Thermo Scientific™
2118-9050 |
15 mL | 38 mm |
26.05 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
11739743
|
Thermo Scientific™
2118-0001 |
30 mL | 43 mm |
26.90 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
10454631
|
Thermo Scientific™
2118-0002 |
60 mL | 53 mm |
35.45 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
10077900
|
Thermo Scientific™
2118-0004 |
125 mL | 70 mm |
55.05 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
10693311
|
Thermo Scientific™
2118-0008 |
250 mL | 70 mm |
35.10 €
Pack of 6 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
10482931
|
Thermo Scientific™
2118-0016 |
500 mL | 120 mm |
50.10 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
10473121
|
Thermo Scientific™
2118-0032 |
1000 mL | 120 mm |
74.85 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
Description
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.
Features:- Wide mouth and straight sides provide full-access and complete sample retrieval.
- 15, 30 and 60mL jars have natural polypropylene closures.
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking, which helps with organizing the fridge or counter top and maximizing storage space
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
- For 500mL and 1L sizes, remove closure and autoclave separately.
- Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.
Specifications
Translucent | |
Polypropylene Caps | |
PPCO |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.