Learn More
Ansell™ NeoTouch™ 25-101 Series Bright Green Neoprene Gloves
With a latex-free formulation, NeoTouch™ gloves are appropriate for the prevention of Type I allergies. Because they’re powder-free, they also limit the risk of dermatitis for the wearer. They provide excellent resistance to acids, bases and alcohols.
Brand: Ansell™ 25101070
20.46 EUR valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description
- Polyurethane inner coating for easy donning
- Textured fingertips provide a secure grip
- Beaded cuff for secure hold
- Green color
- Highly resistant to acids, bases and alcohols
- Good chemical splash resistance

Specifications
Green | |
Neoprene | |
7 | |
0.13 mm | |
Polymer | |
Acids, bases and alcohols | |
9.5 in. |
Yes | |
Gloves | |
25-101 | |
Beaded/Rolled | |
1000Pairs | |
25-101 | |
240 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.