missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Whirlimixer™ Plus Vortex

Designed for tube, micro plate, flask and micro tube mixing, this vortex includes variable speed control and other unique features that are ideal in laboratory and other environments.

Brand:  Fisherbrand™ FB68460

Product Code. 10181211

This item is not returnable. View return policy

Description

Description

  • Variable speed control giving controlled mixing over a speed range
  • Where accessory platforms are fitted the unit can operate at lower speeds for gentle mixing reducing damage to cell structures
  • Two modes of operation - set for continuous running or press-start operation suitable for use with accessory tube mixing cup
  • Accessory platforms are autoclavable
  • For tube, microplate, flask and microtube mixing
  • Uses accessory platforms which are quickly interchangeable
Specifications

Specifications

5 mm
230 V
75 W
50/60 Hz
150 mm
3 kg
200 to 2800 rpm
230 V
Vortex Mixer
175 mm
150 mm
Whirlimixer Plus
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Whirlimixer™ Plus Vortex > Orbit: 5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.